For detailed information, other images and documents, please select individual articles from the following table.
Elastico Pro safety harness
Ergonomic safety harness allowing maximum freedom of movement
- EN standard: 361
- Category: III
- Max. load capacity: 140 kg
Register now and access more than 125,000 products
Variants
Optimum comfort thanks to
- Use of elastic belt material in the chest area
- X-shaped back padding
- Leg padding
Quick and easy to put on and take off thanks to
- Belts threaded through the back padding (no twisting)
- Quick-action buckles on the leg straps
Back harness eye in accordance with EN 361
Two chest loops as harness eye in accordance with EN 361
- If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard
- When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!