For detailed information, other images and documents, please select individual articles from the following table.
Fall arrester HSG-18 Compact
Lightweight fall arrester with belt strap, in particular for use involving aerial work platforms
- EN standard: 354, 360
- Overall length of connection element: 1.8 m
- Max. load capacity: 135 kg
Register now and access more than 125,000 products
Variants
Equipped with tri-lock aluminium carabiners
Permissible user weight of 135 kg
Integrated belt fall cushioner for absorbing fall energy
- The fall cushioner ensures force transmission to the attachment point of less than 3 kN with a user weight of up to 100 kg
- With a user weight of 100 – 135 kg, force transmission to the attachment point is 3 – 6 kN.
Lightweight, compact construction
Double edges tested
Aerial work platform
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!