Collated nails and gas cartridge NG CS-2/3 HD
Collated nails and gas cartridge NG CS-2/3 HD
NL-(DIGA CS2/3)-PWR-FUELCELL-HD-40MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
iBMB MPA TU Braunschweig
MPA BS no.: 2101-126-16-CM:
Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.
On concrete substrate (standard concrete ≥ C 20/25 ≤ C 40/50) in accordance with DIN EN 206 and solid-brick masonry
Material of nail | Steel |
Surface | Zinc plated |
Length of nail | 40 mm |
Diameter of nail | 3.7 mm |
Head diameter | 6.3 mm |
Number of nails | 800 PCS |
Contents | 80 ml |
Container | Cartridge |
Datasheets (0)