Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fabric adhesive tape

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fabric adhesive tape

For adhering cut surfaces of pipe insulating materials

  • Backing material: Coated polyester fibre
  • Adhesive base: Natural rubber
  • Thickness: 0.18 mm
  • Width: 50 mm
  • Length: 50 m
  • Min./max. temperature resistance: -10 to 60 °C
  • Min./max. processing temperature: 5 to 25 °C
  • Min. adhesive force at 25 mm: 13 N
  • Elongation at break: 20 %
  • Ultraviolet resistance: No
  • Moisture resistance: Yes
  • Removable without residue: No
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity
  • Free of lead (< 0.1 %): Yes
  • Free of tin (< 0.1 %): Yes
  • SVHC according to REACH < 0.1 %: Yes
  • Free of chlorinated paraffins (< 0.1 %): Yes
  • Free of hydrocarbon plasticizers (< 0.1 %): Yes
  • Free of halogenated blowing agents (< 0.1 %): Yes
  • Free of hexabromocyclododecane (< 0.1 %): Yes
  • Free of scrap tyre granules: Yes

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

*Zeitraum der Aktion: 21.03. - 24.03.2025 Angebot freibleibend. Rabatt gilt auf alle Produkte, die nicht in den letzten 12 Monaten gekauft wurden. Ausgeschlossen sind: Fassware, Kältemittel, WOW/WABCO Artikel, Wallboxen, IVT-Rohrsysteme, S-Artikel, Lunch-to-go Gerichte & Kaffee, Aktionsartikel/-sets, Würth Fahrzeugeinrichtungen, Konfigurator-Produkte, Veredelungen, Würth.ONE Sortiment, Angebote der Akademie, das Würth Open Air. Nicht kombinierbar mit anderen Zugaben oder Rabattaktionen.