For detailed information, other images and documents, please select individual articles from the following table.
FLEXEN® compact eccentric block
Resource-conserving. Especially suitable for installation on unfinished concrete floors.
- Material: Closed cell polyethylene
- Material of outer layer: Polyethylene, coextruded
- Hose length: 2 m
- Min./max. temperature conditions: 0 to 100 °C
- Equivalence manifest according Building Energy Act (GEG): In accordance with confirmation G-D-001/2018
- Heat conductance λ conditions: at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN 52613
- Building material class: E - Normally inflammable
- Building material class conditions: in accordance with DIN EN 13501-1
- Risk of corrosion: Fulfils the requirements
- Conditions for risk of corrosion: in accordance with DIN 1988-200
- Impact sound reduction: Yes
- Impact sound reduction conditions: in accordance with DIN 4109, increased in accordance with test report P-BA 76/2007
- Free of halogenated blowing agents (< 0.1 %): Yes
- Free of hexabromocyclododecane (< 0.1 %): Yes
- SVHC according to REACH < 0.1 %: Yes
- Free of chlorinated paraffins (< 0.1 %): Yes
- Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %): Yes
- Free of polybrominated diphenyl ethers (< 0.1 %): Yes
- Free of polybrominated biphenyls (< 0.1 %): Yes
- Free of boron compounds (< 0.1 %): No
- Free of lead (< 0.1 %): Yes
- Free of tin (< 0.1 %): Yes
- show more ... show less ...
Register now and access more than 125,000 products

Variants
- The product consists of at least 30 % recycled raw materials
- The angular, narrow shape fits perfectly into the screed foundation, thus preventing weak points in the substructure and ensuring impact sound protection
- Lower assembly height than concentric pipe insulating materials

For insulating:
- Heating pipes in the floor area in accordance with the German Building Energy Act GEG 2024
- Cold water lines in compliance with DIN 1988
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!