The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
FLEXEN® pipe insulation S2
2 m hose, self-adhesive
- Material: Rubber
- Colour: Anthracite
- Hose length: 2 m
- Min./max. temperature conditions: 0 to 100 °C
- Heat conductance λ: 0.040 W/(m*K)
- Heat conductance λ conditions: at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN EN 12667
- Building material class: CL-s2, d0 - Of low flammability
- Building material class conditions: in accordance with DIN EN 13501
- Free of halogenated blowing agents (< 0.1 %): Yes
- Free of hexabromocyclododecane (< 0.1 %): Yes
- SVHC according to REACH < 0.1 %: Yes
- Free of chlorinated paraffins (< 0.1 %): Yes
- Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %): Yes
- Free of polybrominated diphenyl ethers (< 0.1 %): Yes
- Free of polybrominated biphenyls (< 0.1 %): Yes
- Free of boron compounds (< 0.1 %): Yes
- Free of lead (< 0.1 %): Yes
- Free of tin (< 0.1 %): Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- Low smoke density
- Flame-retardant
- Highly flexible
For insulating:
- Heating and hot water lines in compliance with the German Building Energy Act GEG 2024
- Cold water lines in compliance with DIN 1988
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!