For detailed information, other images and documents, please select individual articles from the following table.
W-RO 13 round plate
Suitable for DIGA® CS-2 POWER and DIGA® CS-3
- Material: Steel
- Surface: Zinc plated
- Diameter: 13 mm
- Material thickness: 1.5 mm
- Height: 5.6 mm
Register now and access more than 125,000 products
Variants
Fast securing of films, spray grids and sealing strips on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) according to DIN EN 206 in sand-lime brick, solid brick and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!