For detailed information, other images and documents, please select individual articles from the following table.
FLEXEN® PE protective hose
Tear-proof insulation tubing to protect cables.
- Material: Closed cell polyethylene
- Material of outer layer: PE - Polyethylene
- Colour: Silver coloured
- Insulating-material thickness: 4 mm
- Length of roll: 10 m
- Area of application in accordance with DIN 1988: Yes
- Min./max. temperature conditions: 0 to 90 °C
- Heat conductance λ: 0.036 W/(m*K)
- Heat conductance λ conditions: at 10°C average temperature, DIN 52612
- Building material class: E - Normally inflammable
- Building material class conditions: in accordance with DIN EN 13501
- Risk of corrosion: Fulfils the requirements
- Conditions for risk of corrosion: in accordance with DIN 1988-200
- Free of halogenated blowing agents (< 0.1 %): Yes
- Free of hexabromocyclododecane (< 0.1 %): Yes
- SVHC according to REACH < 0.1 %: Yes
- Free of chlorinated paraffins (< 0.1 %): Yes
- Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %): Yes
- Free of polybrominated diphenyl ethers (< 0.1 %): Yes
- Free of polybrominated biphenyls (< 0.1 %): Yes
- Free of boron compounds (< 0.1 %): Yes
- Free of lead (< 0.1 %): Yes
- Free of tin (< 0.1 %): Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Tear-proof and crush-resistant
Protection against mechanical damage
Smooth inner film
Easy to slide over lines
For insulating:
- Cold water pipes in accordance with DIN 1988
- Heating and hot water pipes not subject to requirements
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!