Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FLEXEN® fleece protective hose B2

For detailed information, other images and documents, please select individual articles from the following table.

FLEXEN® fleece protective hose B2

Excellent sliding properties and high flexibility

  • Material: Fleece
  • Material of outer layer: PE - Polyethylene
  • Colour: Silver coloured
  • Insulating-material thickness: 4 mm
  • Length of roll: 25 m
  • Area of application in accordance with DIN 1988: Yes
  • Application range according to GEG: Without requirement
  • Min./max. temperature conditions: -70 to 130 °C
  • Heat conductance λ: 0.037 W/(m*K)
  • Heat conductance λ conditions: at 10°C average temperature, according to test report P2-240.2/2001
  • Building material class: EL - Normally inflammable
  • Building material class conditions: in accordance with DIN EN 13501, according to test report H.K-50d/13
  • Risk of corrosion: Fulfils the requirements
  • Conditions for risk of corrosion: in accordance with DIN 1988-200
  • Free of halogenated blowing agents (< 0.1 %): Yes
  • Free of hexabromocyclododecane (< 0.1 %): Yes
  • SVHC according to REACH < 0.1 %: Yes
  • Free of chlorinated paraffins (< 0.1 %): Yes
  • Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %): Yes
  • Free of polybrominated diphenyl ethers (< 0.1 %): Yes
  • Free of polybrominated biphenyls (< 0.1 %): Yes
  • Free of boron compounds (< 0.1 %): Yes
  • Free of lead (< 0.1 %): Yes
  • Free of tin (< 0.1 %): Yes

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt