VARIFIX® damping profile
VARIFIX insulation profile in sections
INSUPRFL-PIECES-26
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Weather and ozone-resistance
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
For noise decoupling on mounting rails, e.g. with ventilation ducts. This damping profile is also suitable for threaded rods.
The damping profile is inserted in the C profile.
![]() | |
Width (B) | 26 mm |
Insertion width (BE) | 17 mm |
Insertion depth (HE) | 12.5 mm |
Basic profile thickness (tp) | 5 mm |
Length (L) | 10 cm |
Suitable for mounting rail | 26 x 18 mm, 26 x 26 mm, 28 x 28 mm |
Material | EPDM (ethylene propylene diene monomer rubber) |
Suitable for threaded rods | M8 |
Min./max. temperature resistance | -50 to 120 °C |
Colour | Black |
Sustainability | Resources, Pollutants / Emissions |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt