Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sabre saw blade, construction, four stars, Multiblade Longlife/cast iron professional With ground carbide teeth

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sabre saw blade, construction, four stars, Multiblade Longlife/cast iron professional With ground carbide teeth

For sawing e.g. wood containing metals and cast iron piping

  • Min./max teeth spacing: 3.0-4.0 mm
  • Thickness: 1.25 mm
  • Especially suitable for: Timber with nails, Steel pipes, cast metal pipes, Wood with metal
  • Suitable for: Sheet-metal profiles and pipes
  • Number of pieces: 3 PCS

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants