For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® L-shaped air duct mounting bracket With integrated sound-absorbing element
- Max. load force: 500 N
- Thickness: 2.5 mm
- Width: 30 mm
- Limb length 2: 45 mm
- Elongated hole length: 24 mm
- Elongated hole width: 8.5 mm
- Round hole diameter: 4.2 mm
- Surface: Zinc plated
- Material: Steel
- Type description: Shape L
- Sustainability: Resources, Pollutants / Emissions
- show more ... show less ...
Register now and access more than 125,000 products



Variants
- Secure to structure by means of rivets or ZEBRA® pias® screws
- Height adjustment using threaded rods
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
For suspending ventilation ducts with M8 and M10 threaded rods. Installation directly on ceiling also possible.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!