For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® damping profile For acoustic decoupling on the mounting rail
For example, on ventilation ducts. Also suitable for threaded rods
- Length: 30000 mm
- Material: EPDM (ethylene propylene diene monomer rubber)
- Min./max. temperature resistance: -50 to 120 °C
- Colour: Black
- Sustainability: Resources, Pollutants / Emissions
Register now and access more than 125,000 products



Variants
Weather and ozone-resistance
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
The damping profile is inserted into the C profile.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!