Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Trapezoidal mount Without acoustic insulation

For detailed information, other images and documents, please select individual articles from the following table.

Trapezoidal mount Without acoustic insulation

  • Surface: Zinc plated
  • Width: 30 mm
  • Limb length: 105 mm
  • Material thickness: 2 mm
  • Round hole diameter: 4.2 mm
  • Round hole diameter 2: 8.5 mm
  • Elongated hole length: 20 mm
  • Elongated hole width: 8.5 mm
  • Elongated hole length 2: 8 mm
  • Elongated hole width 2: 4 mm
  • Permissible load: 1.5 kN
  • Material: Steel
  • Sustainability: Resources, Pollutants / Emissions

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt