Tradesperson's glove Profi
Tradesperson’s glove, Profi
TRDPRSNGLOV-PROFI-SZ9
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Comfortable with cotton jersey backing fabric
- Excellent dry and wet grip
- Optimal fit
- Wearer safety ensured thanks to hook-and-loop fastener
- The all-rounder for any work in the skilled trades and industry
- Light to medium work where a good grip and a high degree of flexibility are required
- Ideally suited for installation, workshop, mechanic's tasks and bodywork
- Optimum for freight forwarding, transport and storage tasks
- For work with hand tools and machines
Size | 9 |
Material of liner | Cotton |
Material of coating | PVC foam |
Standards | EN 388, EN 420 |
Category | II |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt