Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Adhesive sealing tape EURASOL® PLUS
Adhesive sealing tape EURASOL<SUP>®</SUP> PLUS - 8
Adhesive sealing tape EURASOL<SUP>®</SUP> PLUS - 1
Adhesive sealing tape EURASOL<SUP>®</SUP> PLUS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive sealing tape EURASOL® PLUS

Special adhesive tape for corner bonding and edge bonding

  • Backing material: PE film with mesh
  • Adhesive base: Acrylate dispersion
  • Colour: White
  • Width: 60 mm
  • Sloting: 30/30 mm
  • Length: 25 m
  • Min./max. processing temperature: 0 to 50 °C
  • Min./max. temperature resistance: -40 to 100 °C
  • Ultraviolet resistance: 3 months
  • Solvent-free: Yes
  • Sustainability: Pollutants / Emissions

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt