The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
250 V plastic cable reel
K2 in accordance with DGUV Information 203-006 (formerly BGI 608)
- Cable type: H07RN-F3G1.5 mm²
- Design: 3 grounding-contact sockets, 16 A, 250 V
- Plug connector: 1 safety plug, 16 A
- Nominal current: 16 A
- Nominal voltage: 250 V/AC
- IP protection class: IP 44
- Protection class: Protection class II/protective insulation
- Length x width x height: 290 x 210 x 395 mm
- Plug type: F
- Standards: EN 61242
- Overheating protection: Thermal circuit-breaker with restarting protection as per VDE 0620
- show more ... show less ...
Register now and access more than 125,000 products


Variants
- Drum housing made of special plastic
- Generously dimensioned, swivelling rotary crank handle
- Innovative plug mounting
- Locking brake with "Open/Close switch"
- RN cable approved for use in difficult construction conditions in line with VDE 0100 Part 704
- Made in Germany
Thermal circuit breaker with trip-free mechanism, can be reset by hand after cooling.
For harsh conditions in construction, industry, trade, agriculture etc.
For indoor and outdoor use.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!