For detailed information, other images and documents, please select individual articles from the following table.
WNA 200 ear defenders With very good noise insulation properties and height-adjustable headband
With very good insulation properties and height-adjustable headband
- SNR attenuation value: 33 dB
- L attenuation value: 24 dB
- M attenuation value: 31 dB
- H attenuation value: 35 dB
- Standards: EN 352-1
Register now and access more than 125,000 products
Variants
Very comfortable
Padded headband and soft sealing cushions
Adapts to any head shape
Height adjustment of straps
Suitable for areas with lots of noise
High SNR value
- For applications involving disruptive noise pollution
- Ideal for noise ranges between 103 and 112 dB
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!