Thin sheet metal screw With hexagon head and sealing washer DBS
Thin sheet metal screw DBS sst A2 ruspert washer
SCR-DBS-WSH16-BIMET/A2-WS8-(RUS)-6,0X25
ZEBRA
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Advantages of the tip geometry:
- No pre-drilling
- Shingless screws due to material displacement
- Higher extraction values due to the tension of the thread forming
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / Steel - for ∅ 4,5 mm tII ≤ 1,25 mm
- Steel / Steel - for ∅ 6,0 mm tII ≤ 1,25 mm
- Aluminum / steel - for ∅ 4,5 mm tII ≤ 1,25 mm
- Aluminum / steel - for ∅ 6,0 mm tII ≤ 1,25 mm
- Aluminum / aluminum - for ∅ 4,5 mm tII ≤ 1,5 mm
- Aluminum / aluminum - for ∅ 6,0 mm tII ≤ 2,0 mm
![]() | |
Material | Bimetal |
Surface | Flake zinc |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | Tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 6 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 12 mm |
Outside diameter of the sealing washer (d2) | 16 mm |
Washer thickness (h1) | 3 mm |
Head height (k1) | 7 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 2 mm |
For max. substructure thickness | 1.25 mm |
Approval | ETA-10/0184 |
Datasheets (0)
Certificates/ Documents (33)
Services und Systeme rund ums Produkt