Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ASSY®plus 4 A2 PH SOLAR roof hook screw A2 stainless steel plain partial thread pan head
ASSY<SUP>®</SUP>plus 4 A2 PH SOLAR roof hook screw A2 stainless steel plain partial thread pan head - 9
ASSY<SUP>®</SUP>plus 4 A2 PH SOLAR roof hook screw A2 stainless steel plain partial thread pan head - 1
ASSY<SUP>®</SUP>plus 4 A2 PH SOLAR roof hook screw A2 stainless steel plain partial thread pan head - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus 4 A2 PH SOLAR roof hook screw A2 stainless steel plain partial thread pan head

Special full thread screw made of high quality austenitic A2 stainless steel with pan head for mounting close to edges without pre-drilling. Suitable for roof hooks when installing photovoltaic systems in outdoor areas constantly exposed to weathering.

  • Nominal diameter: 8 mm
  • Head type: Pan head
  • Head diameter: 14.5 mm
  • Head height: 4.6 mm
  • Internal drive: RW40
  • Thread type: Wood screw thread
  • Thread design: Partial thread
  • Design: With shaft
  • Thread form: Single start thread
  • Core diameter: 5 mm
  • Shape of tip: Drilling tip
  • Material: Stainless steel A2
  • Surface: Plain
  • Max. screw-in angle: 90 Degree
  • Min. screw-in angle: 0 Degree
  • Suitable for use in the following materials: Wood, Derived timber product, Softwood, Board ply wood (BSP), Glulam (BSH), Hardwood, LVL, Construction timber (KVH), Construction beech
  • Area of application: Outdoors, Balcony, Metal plate, wood, Bridge construction, Façades, Wet areas, Timber construction, Timber panel construction, Structural woodwork, Solar collector, Play equipment, Terrace, Fence
  • Approval: ETA-11/0190
  • RoHS-compliant: Yes

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants