For detailed information, other images and documents, please select individual articles from the following table.
Self-drilling façade construction screw Sandwich piasta® A2 stainless steel
With hardened steel drill tip, hexagon head and sealing washer for securing the sandwich elements on wooden substructures
- Material: Bimetal
- Surface: Flake zinc
- Material of sealing washer: Stainless steel A2
- Surface of the sealing washer: Plain
- Material of gasket: Ethylene propylene diene terpolymer rubber EPDM vulcanised-on
- RoHS-compliant: Yes
- Head type: Hexagon head with collar
- Drive type: Hexagon
- Thread type: Wood screw thread
- Thread design: Partial thread with underhead thread
- Shape of tip: Drilling tip
- Underground: Wood
- Nominal diameter: 6 mm
- Head height: 5 mm
- External drive: WS8
- Drill tip length: 6 mm
- Max. material thickness to be drilled through (metal): 1.5 mm
- Approval: ETA-13/0210
- show more ... show less ...
Register now and access more than 125,000 products



Variants
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
Reduction of the assembly time using the drill tip by min. 50 %:
- Drilling without centre-punching
- Thread forming
- Fastening
All in one operation
Suitable according to ETA-13/0210 for sandwich mounting on wooden substructures
When mounting sandwich panels on wooden substructures, the static calculation and approval must be observed when selecting the fastening length (screw-in depth).
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!