Simplex soft-face hammer st. housing plstic-rubber
Simplex soft-face hammer st. housing plstic-rubber
SFTFCEHAM-SIMPLEX-RUBBER/PLA-D60MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hammer head insert diameter (Ø) | 60 mm |
Material of long handle | Wood |
Material of housing | Steel |
Material of hammer head insert | Plastic, Rubber (with holding foot) |
Length of handle | 335 mm |
Length | 405 mm |
Hammer weight | 1540 g |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!