Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Safety angle grinder SWS 26-230-T

For detailed information, other images and documents, please select individual articles from the following table.

Safety angle grinder SWS 26-230-T

Extremely powerful and safe angle grinder with long-lasting 2600 W motor, dead man's switch and run-out brake

  • Nominal voltage: 230 V/AC
  • Frequency: 60 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 2600 W
  • Max. idle speed: 6600 rpm
  • Max. run-down time: 2.5 s
  • Max. cutting disc diameter.: 230 mm
  • Thread type x spindle-thread diameter: M14
  • Weight of machine: 6.6 kg
  • Cable length: 4 m

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt