Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Tapping and chipping hammer BMH 40-BL
Tapping and chipping hammer BMH 40-BL - 4
Tapping and chipping hammer BMH 40-BL - 1
Tapping and chipping hammer BMH 40-BL - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tapping and chipping hammer BMH 40-BL

Brushless hammer drill and chipping hammer with SDS-max drive arbour, die-cast aluminium housing and anti-vibration mechanism for comfortable working at maximum performance

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 1150 W
  • Power output: 650 W
  • Min./max. idle speed: 250-500 rpm
  • Min./max. impact rate: 1430-2850 rpm
  • Tool holding device: Suitable for SDS-max
  • Impact energy: 8.7 J
  • Min./max. drilling diameter in concrete: 12-40 mm
  • Min./max. recommended drilling range for optimum performance (in concrete): 25-35 mm
  • Max. drilling diameter of breakthrough drill in concrete: 65 mm
  • Max. drilling capacity (volume) in concrete per minute: 1 cm³
  • Max. chiselling power in concrete: 200 kg/h
  • Max. drilling diameter of hollow drill bit in masonry: 105 mm
  • Weight of machine: 7.5 kg
  • Cable length: 3.8 m

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen