Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Concrete grinder EBS 125-E
Concrete grinder EBS 125-E - 5
Concrete grinder EBS 125-E - 1
Concrete grinder EBS 125-E - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concrete grinder EBS 125-E

Powerful 1700 watt concrete grinder for grinding and removing concrete, screed and coatings on hard substrates

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 1700 W
  • Power output: 950 W
  • Min. idle speed: 2200 rpm
  • Max. idle speed: 8500 rpm
  • Max. torque: 6 Nm
  • Weight of machine: 4.8 kg
  • Cable length: 4 m
  • WEEE (taking back waste electrical and electronic equipment): 5
  • Sound-pressure level: 93 dB
  • RoHS-compliant: Yes

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen