SMP adhesive sealant SPRINT
SMP adhesive sealant Sprint
STRUCADH-SMP-SPRINT-BLACK-290ML
price per selected packing unit | Individual prices for customers after login








Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Fast-drying
Shorter processing time, as further processing of the material can occur more quickly
Excellent adhesive range
- Very good adhesion to almost all surfaces, mostly without primer
- Adheres to damp surfaces and underwater (for temporary repairs)
** The service life of the repair depends on various factors such as substrates, water contents (chlorine, lime, dirt etc.) etc., therefore it is not possible to give an exact timing. The durability of the repair cannot be guaranteed. Bonding/sealing work must be carried out as quickly as possible in a dry state!
- Not corrosive to metals
- Compatible with natural stone - does not leave stains on porous surfaces
Good resistance
- Resistant to weathering and UV, colour-fast
- Waterproof and seawater-resistant
High temperature resistance
Suitable for powder coating
Permanently elastic once cured
Compensates for uneven surfaces and material stresses
Coating compatibility
Can be painted with most commercially available paints before skin formation (wet in wet)
Can be sanded after hardening
Free of isocyanates, phthalates, solvents and silicones
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
- PMMA and polycarbonate must only be glued when not under tension; otherwise, stress cracks are likely to occur. In the case of polycarbonate, we always recommend preliminary tests.
- In general, for plastics, it must be ensured that the release agents used in production or the protective films used for transport are removed without residue before bonding, as these sometimes considerably worsen adhesion.
- For plastics containing softeners (e.g. soft PVC, butyl rubber, EPDM and APTK), incompatibilities such as discolouration and loss of adhesion can result. Suitability in this respect should be systematically tested.
- Although the SMP adhesive sealant SPRINT has excellent adhesion on aluminium and cement fibre panels, stated applications do not include bonding of facade panels.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For structural bonds in general, automotive, aerospace and construction industries, as well as in container, bodywork, vehicle, caravan, wagon, apparatus, metal, plant, air-conditioning and ventilation system construction etc.
Suitable for stress-free structural bonding between metals and plastics. For sealing and bonding in metal constructions, sealing of welding seams and folded seams, and sheet connection joints that are subsequently thermo-painted.
The application surfaces must be clean, dry and free of grease. For pre-treatment, refer to the technical data sheet.
Cut off thread cap, screw on nozzle and cut to the required width. Apply the adhesive using a suitable application gun. Apply adhesive in vertical beads. Place the workpieces in the correct position within the skin formation time and press these together to ensure that the thickness of the adhesive is at least 2–3 mm between the material and surface.
Contents | 290 ml |
Container | Cartridge |
Chemical basis | Silane modified polymer |
Colour | Black |
Min./max. skin-formation time | 8-12 min |
Density/conditions | 1.45 g/cm³ / at 20°C, EN 542 |
Full curing speed/conditions | 3.5 mm/d / 20°C and 50% relative humidity |
Min./max. processing temperature | 0 to 40 °C |
Min./max. temperature resistance | -40 to 100 °C |
Min. tensile strength | 3.8 N/mm² |
Min. combined tension and shear resistance | 2.3 N/mm² |
Conditions for tensile strength | in accordance with DIN 53504 |
Min. breaking elongation | 300 % |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |
Silicone-free | Yes |
Solvent-free | Yes |
PVC-free | Yes |
Isocyanate-free | Yes |
Sustainability | Pollutants / Emissions |
Datasheets (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt