Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Solvent-free, transparent primer for surface hardening and regulation of absorbency.
Solvent-free, ready-to-use, dispersion-based universal primer for indoor and outdoor use
Aqueous, solvent-free, fast-setting primer for absorbent and non-absorbent surfaces.
Solvent-based 1-component primer for PVC substrates
High-quality insulating and sealing primer for indoor and outdoor applications
Ready-to-use etching primer containing quartz for smooth, mineral surfaces for indoor and outdoor applications
Solvent-free special primer with quartz for optimum adhesion and grip for indoor and outdoor use
Solvent-based 1-component primer for FPO, TPO and EPDM roof membranes
Solvent-free 2-component special epoxy resin-based primer and sealant for indoor and outdoor applications
Sealing tape VKP® BASIC
Sealing tape VKP® TRIO
VKP® MAX sealing tape
VKP® PLUS sealing tape
Heat-resistant crepe masking tape +110 °C
Vehicle sealing tape
Sealing tape VKP® Trio SF
VKP Trio 600 sealing tape standard