For detailed information, other images and documents, please select individual articles from the following table.
Waterproofed, pre-compressed BG2 sealing tape with tested resistance to driving rain up to 300 Pascal.
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Tested tape quality in accordance with DIN 18542-BG2
In addition to BG2: tested direct resistance to weathering and UV
High tape tolerance
Time-saving application
Pre-compressed and self-adhesive
The pre-compressed, one-sided self-adhesive VKP Basic sealing tape seals joints reliably and permanently in a single step.
After the compression is released, the sealing tape develops a resilience that presses firmly against the joint edges and compensates for uneven areas of the joint.
Depending on the installation period, the non-adhesive side develops a slight anchoring on the adjacent building material.
Select the correct tape size:
1. Define the joint widths from the structure and classify in the "resistance to driving rain" scale
2. Then select the required tape size
3. Select the art. no. according to the tape colour
4. Define the roll quantity
The expansion speed of VKP Basic depends on the temperature. The tape's expansion behaviour is not subject to any particular specification and is based only on empirical values. The tape's reset time depends on the storage and processing temperature. The following applies: The longer the storage times and the lower the processing temperature, the longer the reset times.
In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.
** Only for installation resistant to driving rain.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For sealing against the effects of wind, sunlight and rain and for preventing heat loss in accordance with the stipulations of the Energy Conservation Ordinance and the RAL Quality Association. Can be exposed to direct weathering.
In construction:
Expansion joints, window connections, sealing between prefabricated parts, partition walls etc.
General industry:
Container construction, air-conditioning units, machine and apparatus construction etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!