Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Primer rendering base White-pigmented
Primer rendering base White-pigmented - 1
Primer rendering base White-pigmented - 2
Primer rendering base White-pigmented - 3
Primer rendering base White-pigmented - 4

For detailed information, other images and documents, please select individual articles from the following table.

Primer rendering base White-pigmented

Solvent-free special primer with quartz for optimum adhesion and grip for indoor and outdoor use

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

For wall and ceiling surfaces


Can be used as a decorative final coating as well as adhesion promoter for subsequent coatings with mineral, silicate and synthetic resin plasters.



Flexible use


  • Apply with a paint roller, brush, paintbrush or suitable spray device

  • it is possible to obtain a spraying consistency by adding just a little water for machine application


Labour-saving product


The product is ready for use, provides good coverage and can be tinted.

Notice

Surfaces already coated with a rendering base must not be worked with gypsum or cement-based fillers.



Store in a cool, but frost-free place. Keep container tightly sealed!



DecoPaint Directive 2004/42:


  • EU VOC ultimate limit for this product (cat.: A/h, Wb) = 30 g/l (2010)

  • VOC content of this product max.: 1 g/l

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.