Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Insulating and sealing primer

For detailed information, other images and documents, please select individual articles from the following table.

Insulating and sealing primer

High-quality insulating and sealing primer for indoor and outdoor applications

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Excellent insulating and sealing effect


  • Suitable for a range of critical surfaces

  • Compatible for use with polystyrene

  • Free from aromatic compounds


Saves time


  • Quick-drying

  • High coverage

  • High yield
Notice

If more than two coats of paint are applied and on critical surfaces, apply top coats or further insulating colour coats only after a few hours. Insufficient drying times may impair the insulation effect. With thick, slowly drying top coat systems, stains may still appear due to insulating layers being too thin or due to pore formation. For this reason, we recommend that you first test the insulation effect under the conditions present. The full insulation effect is only visible after the top coat has been applied; therefore, always test with all layers. Keep the insulating and sealing primer in a cool and dry location in its original container and make sure the container is properly sealed.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.