For detailed information, other images and documents, please select individual articles from the following table.
Crepe masking tape
High-quality crepe adhesive tape for professional painting work.
- Backing material: Creped paper, latex impregnated
- Adhesive base: Rubber resin adhesive
- Colour: Brown (base material)
- Length: 50 m
- Thickness of adhesive tape: 0.18 mm
- Dynamic peel strength at 25 mm: 10.5 N
- Elongation at break: 10.5 %
- Min. processing temperature: 15 °C
- Max. processing temperature: 40 °C
- Min./max. temperature resistance: -20 to 110 °C
- Min./max. processing temperature: 15 to 40 °C
- Ultraviolet resistance: No
- Moisture resistance: Yes
- Shelf life from production/conditions: 12 Month / at 20°C and 50% humidity
- show more ... show less ...
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Heat resistant up to +110°C
Ideal for painting tasks that require oven drying.
Latex-proofed paper backing
Suitable for painting work involving all commercially available water-based and solvent-based varnish and paint systems. Also ideal for wet-sanding.
Excellent adhesive strength and adaptability
Ensures excellent adhesion on all smooth surfaces found in the construction and automotive sectors, e.g. painted metal, glass, chrome parts, rubber. The tape can be removed again immediately after painting, and leaves no residues. The tape continues to adhere well to the bonded surface even after wet-sanding or oven drying.
Can be written on
The tape is ideal for labelling cardboard boxes, cans etc.
To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Painting work in body area, and painting tasks that require oven drying Masking tasks in painting sector Securing masking paper Labelling cardboard boxes and cans
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!