Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For fastening insulation tarpaulins or plastic sheets to wooden frames using a suitable wood screw (e.g. A® 4)
For fastening hard, self-supporting insulating materials such as polystyrene or expanded plastic slabs in concrete and masonry. Design with plate dia.∅ 50 mm
For fixing on wood
For attaching soft, non-self-supporting insulating materials, e.g. mineral fibre or glass wool in concrete and masonry. Design with plate dia.∅ 90 mm
Plastic multi-purpose Zebra Shark® anchor without collar
Plastic multi-purpose ZEBRA Shark® anchor with collar
Plastic multi-purpose anchor SHARK® Pro
Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm
Amo® III 7.5 type 3 window frame screw Half round head
AMO®-Y window frame screw dia. 7.5 mm
AMO®-Combi 7.5/11.5 window frame screw
Plastic frame anchor W-UR 10 XXL W-UR 10 XXL