Concrete screw with female thread W-BS/S
Concrete screw with female thread W-BS/S - 1
Concrete screw with female thread W-BS/S - 2
Concrete screw with female thread W-BS/S - 3
Concrete screw with female thread W-BS/S - 4
Concrete screw with female thread W-BS/S - 5
Concrete screw with female thread W-BS/S - 6
Concrete screw with female thread W-BS/S - 7

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with female thread W-BS/S

Highest load capacities and efficient mounting. For suspensions and fittings with threaded rods (step thread M8/M10), zinc plated steel

  • Anchor size: 6 mm
  • Thread diameter: 7.5 mm
  • Female thread: 8/10 mm
  • Nominal drill-bit diameter (d 0): 6 mm
  • External drive: WS13
  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Drill hole depth (h 1.1) Drill hole depth (h 1.3) Embedding depth (h nom1) Quantity PU
price/PU
5929176001
35 mm 40 mm 35 mm
50 pcs
5929176002
55 mm 60 mm
50 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Extremely flexible to use due to three anchoring depths (size ∅ 6 – ∅ 14) and a wide variety of types



  • High loads

  • Low axial and edge clearance due to very low expansion effect

  • Very quick and easy assembly

  • No installation torque required

  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.


If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.

ETA-16/0043 for individual attachment


Option 1, cracked and non-cracked concrete



ETA-16/0128 for multiple attachment


  • Concrete

  • Hollow-core prestressed concrete ceilings


Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in approvals)