Concrete screw W-BS Compact type P
Concrete screw W-BS Compact type P - 1
Concrete screw W-BS Compact type P - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw W-BS Compact type P

Easy installation with cordless drill. Avoids hitting reinforcement due to very low insertion depth. For concrete, with pan head, zinc plated steel

  • Anchor size: 6 mm
  • Anchor length (l): 28 mm
  • Head type: Pan head
  • Max. attachment height (t fix): 3 mm
  • Internal drive: TX30
  • Nominal drill-bit diameter (d 0): 6 mm
  • Drill hole depth (h 1): 28 mm
  • Surface: Zinc plated
  • Head diameter: 14 mm
  • Material: Steel
  • Minimum component thickness (h min): 80 mm
  • Effective anchoring depth (h ef): 25 mm
  • Through-hole in the component to be connected (d f): 8 mm
  • Type description: W-BS Compact type P

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor size Anchor length (l) Head type Max. attachment height (t fix) Quantity PU
price/PU
5929506028
6 mm 28 mm Pan head 3 mm
100 pcs
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
Art.-no. Cust. Mat. No.
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
  • Quick, easy installation

  • Push-through installation

  • Can be assembled by hand

  • Time and cost-saving assembly
Notice

It is preferable to install the W-BS Compact manually.



If a cordless drill is used for assembly, at least 5 preliminary tests should be performed on location to ensure the correct screwdriver setting and to prevent over-tightening of the W-BS Compact. It is recommended that you start with the screwdriver's lowest torque setting and increase it if necessary.



A tangential impact screwdriver should not be used for assembly.

  • ETA-15/0091 for multiple attachment of non-load-bearing systems in concrete

  • Fire resistance: R30, R60, R90, R120; Technical Report TR020