For detailed information, other images and documents, please select individual articles from the following table.
Plastic multi-purpose Zebra Shark® anchor without collar
Universal anchor for fixtures in almost all building materials (low load range)
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Fully resistant to rotting, weathering and ageing
- Thermally stable from -40°C to +100°C
- Colour: Mother-of-pearl red
- Pre-formed thread means low insertion torque for WÜPOFAST screw
- Longitudinal locking edges prevent rotation
- A single screw diameter can be used, regardless of the application
- Expanding segments knot together or fold out for positive locking in perforated brick/cavity walls
- Pre-formed thread in head
- Three-way division for anchorage via positive locking or friction locking
- Wings act as anti-rotation device in solid or hollow block brick
- For mounting, we recommend the ASSY-D plug screw
- Can be used with the maximum screw diameter in solid and hollow block brick to ensure good holding power
- In gypsum plasterboard panels, pressboard, wood panels etc.
- For use with stud screws, hooks, ring bolts, WÜPOFAST screws, ECOFAST screws, wood screws (e.g. ASSY-D)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!