Concrete screw with pan head W-BS/S
Concrete screw with pan head W-BS/S - 1
Concrete screw with pan head W-BS/S - 2
Concrete screw with pan head W-BS/S - 3
Concrete screw with pan head W-BS/S - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with pan head W-BS/S

Ideal for mounting mounting rails, panel materials or fire-protection panels, zinc-plated steel

  • Drill hole depth (h 1.1): 40 mm
  • Embedding depth (h nom1): 35 mm
  • Internal drive: TX30
  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor size Thread diameter Anchor length (l) Attachment height (t fix 1) Quantity PU
price/PU
5929145005
5 mm 6.5 mm 40 mm 5 mm
100 pcs
5929145015
5 mm 6.5 mm 50 mm 15 mm
100 pcs
5929145025
5 mm 6.5 mm 60 mm 25 mm
100 pcs
5929146005
6 mm 7.5 mm 40 mm 5 mm
100 pcs
5929146015
6 mm 7.5 mm 50 mm 15 mm
100 pcs
5929146025
6 mm 7.5 mm 60 mm 25 mm
100 pcs
5929146045
6 mm 7.5 mm 80 mm 45 mm
100 pcs
5929146065
6 mm 7.5 mm 100 mm 65 mm
100 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Extremely flexible to use due to three anchoring depths (size 6–14) and a wide variety of types



  • High loads

  • Low axial and edge clearance due to very low expansion effect

  • Very quick and easy assembly

  • No installation torque required

  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.


If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.

ETA-16/0043 for individual attachment


Option 1, cracked and non-cracked concrete (size 6)



ETA-16/0128 for multiple attachment


  • Concrete (size 5 and 6)

  • Hollow-core pre-stressed concrete ceilings (size 6)


Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in approvals)