Concrete screw with countersunk head W-BS/S
Concrete screw with countersunk head W-BS/S - 1
Concrete screw with countersunk head W-BS/S - 2
Concrete screw with countersunk head W-BS/S - 3
Concrete screw with countersunk head W-BS/S - 4
Concrete screw with countersunk head W-BS/S - 5

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with countersunk head W-BS/S

Highest load capacities and efficient mounting. For surface-flush fixtures such as railings or handrails in concrete, zinc plated steel

  • Head type: Countersunk head
  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 17 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor size Thread diameter Anchor length (l) Attachment height (t fix 1) Quantity PU
price/PU
5929136065
6 mm 7.5 mm 100 mm 65 mm
100 pcs
5929136085
6 mm 7.5 mm 120 mm 85 mm
50 pcs
5929136105
6 mm 7.5 mm 140 mm 105 mm
50 pcs
5929136125
6 mm 7.5 mm 160 mm 125 mm
50 pcs
5929138035
8 mm 10 mm 80 mm 35 mm
50 pcs
5929131035
10 mm 12 mm 90 mm 35 mm
25 pcs
5929138055
8 mm 10 mm 100 mm 55 mm
50 pcs
5929138075
8 mm 10 mm 120 mm 75 mm
50 pcs
5929131065
10 mm 12 mm 120 mm 65 mm
25 pcs
5929131045
10 mm 12 mm 100 mm 45 mm
25 pcs
5929135005
5 mm 6.5 mm 40 mm 5 mm
100 pcs
5929135015
5 mm 6.5 mm 50 mm 15 mm
100 pcs
5929135025
5 mm 6.5 mm 60 mm 25 mm
100 pcs
5929136005
6 mm 7.5 mm 40 mm 5 mm
100 pcs
5929136015
6 mm 7.5 mm 50 mm 15 mm
100 pcs
5929136025
6 mm 7.5 mm 60 mm 25 mm
100 pcs
5929136045
6 mm 7.5 mm 80 mm 45 mm
100 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Extremely flexible to use


Three anchoring depths (size 6–14) and a large variety of types



Attachment can be adjusted up to two times after assembly


(Size 8–14) so as to, for example, facilitate the alignment of railings or anchor plates (observe assembly instructions in permit or enclosed leaflet)



  • High loads

  • Low axial and edge clearance due to very low expansion effect

  • Very quick and easy assembly

  • No installation torque required

  • Immediate load-bearing capacity – no waiting

  • Can be processed with Würth extraction drill (sizes 8–10)
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation. The recommended nominal torque must be observed. If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.

ETA-16/0043 for individual attachment


Option 1, cracked and non-cracked concrete (Size 6–10), seismic performance category C1 (sizes 8–10), seismic performance category C2 (sizes 8–10, zinc plated steel only)



ETA-16/0128 for multiple attachment


Concrete (size 5 and 6)


Hollow-core prestressed concrete ceilings (size 6)



Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in approvals)