Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
W-DSD insulation dowel with expansion nail

For detailed information, other images and documents, please select individual articles from the following table.

W-DSD insulation dowel with expansion nail

For fastening hard, self-supporting insulating materials such as polystyrene or expanded plastic slabs in concrete and masonry. Design with plate dia.∅ 50 mm

See product details

Available in 7 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Quick and easy installation

  • For use in in-place installation

  • Low setting depth saves drilling time

  • High-quality material Anchor (PP), nail (ABS)

  • Temperature-resistant from -40 °C to +80 °C

  • Halogen-free

Drill hole

Insert the anchor flush

Hammer in expansion nail