Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Multi maintenance oil

For detailed information, other images and documents, please select individual articles from the following table.

Multi maintenance oil

Versatile multi-functional spray for a range of applications

  • Chemical basis: Mineral oil
  • Min./max. processing temperature for can: -10 to 40 °C
  • Min./max. temperature conditions: -30 to 130 °C
  • Shelf life from production: 24 Month
  • Min. processing temperature for can: -10 °C
  • Max. processing temperature for can: 40 °C
  • Min. temperature conditions: -30 °C
  • Max. temperature conditions: 130 °C
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • AOX-free: Yes
  • Kinematic oil basis viscosity: 30 cSt
  • Conditions for viscosity of oil basis: at 40°C

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt