For detailed information, other images and documents, please select individual articles from the following table.
Contact spray Oxidation protection
Spray oxidation protection
- Contents: 200 ml
- Chemical basis: Aliphatic hydrocarbon
- Smell/fragrance: Characteristic
- Shelf life from production: 24 Month
- Density: 0.767 g/cm³
- Density conditions: at 20°C
- AOX-free: Yes
Register now and access more than 125,000 products
Variants
Anti-corrosion material
Long-term corrosion protection for new contacts, switches and electromechanical power unit components
Excellent lubricant for precision power unit components
Removes dust, resin, oil and metal abrasion
Free from acid, does not resinify
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!