Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Dry lubricant spray PTFE

For detailed information, other images and documents, please select individual articles from the following table.

Dry lubricant spray PTFE

Dry lubrication, does not attract dirt and dust

  • Chemical basis: Polytetrafluoroethylene
  • Colour: Milky-transparent (protective film)
  • Density: 0.6 g/cm³
  • Smell/fragrance: Characteristic
  • Min. temperature conditions: -180 °C
  • Max. temperature conditions: 260 °C
  • Boiling point: -44 °C
  • VOC concentration (CH): 588.66 g/l
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • Mineral oil-free: Yes
  • AOX-free: Yes
  • Contents: 300 ml
  • Container: Aerosol can
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants