For detailed information, other images and documents, please select individual articles from the following table.
Allen key set, hexagon socket 9 pieces
With ball head, extra long, in plastic swivel holder
- Tip type: Hexagon socket
- Included in delivery: 1.5; 2; 2,5; 3; 4; 5; 6; 8; 10 mm
- Number of pieces in assortment/set: 9 PCS
- Design: With ball head on one side
Register now and access more than 125,000 products



Variants
Easy to remove the hex keys
- Turning one hex key in the holder causes the other keys to fan out
Hex keys with an angle of max. 25°
ISO 2936
Surface: Brushed chrome-plated
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!