For detailed information, other images and documents, please select individual articles from the following table.
Microfibre cloth gloss
Microfibre cloth with dense fibre structure - professional gloss for all delicate surfaces.
- Material: 80% polyester, 20% polyamide
- Length x width: 40 x 40 cm
- Colour: Grey
- Length: 40 cm
- Width: 40 cm
- Coating weight per m²: 210 g
- Product weight (per item): 37.833 g
- Total absorption time: 13 s
- Absorption in 10 seconds: 330 %
- Max. absorption: 410 %
- show more ... show less ...
Register now and access more than 125,000 products







Variants
- Lint-free
- Swirl-free results on sensitive surfaces
- Excellent gliding properties
- Velvety premium-quality fabric
- Extra-fine looping
When dry, the cloth attracts dust and fine particles like a magnet thanks to its static charge. Coarse and greasy dirt is removed by moistening the cloth before use.
Washable up to 60°C (do not use fabric conditioner)
Air-dry after use.
The professional cloth for your vehicle interior. Whether you want to clean dust and fingerprints from your displays or polish your high-quality wood or piano-gloss interior trim to a high shine. The cloth is made of velvety velour and is gentle on all delicate surfaces.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!