Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Maintenance spray

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Maintenance spray

For lubricating hinges, tool mounts and machine mounts

  • Chemical basis: Mineral oil
  • Colour: Light brown
  • Shelf life from production: 24 Month
  • Max. temperature conditions: 150 °C
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • Kinematic oil basis viscosity: 29.5 cSt
  • Conditions for viscosity of oil basis: at 40°C
  • Container: Aerosol can

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt