Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
High-performance, resin-bonded, fibre-reinforced grinding disc with extremely long service life, maximum and extremely fast material removal rate
High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate
Synthetic resin-bonded, fibre-reinforced standard roughing wheel with very good performance values
High-performance, resin-bonded, fibre-reinforced rough grinding disc with particularly high and fast material removal rate
The 3M™ Cubitron™ 3 grinding disc is an exceptionally fast grinding and long-lasting disc for removing welding marks and other heavy-duty grinding applications
Polishing pads
Lambswool polishing pad, white
Twist drill bit HSS DIN 338 type RN 130°
Plus Quadro-L hammer drill bit
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSCo DIN 338 type RN oxide
Twist drill bit HSS DIN 338 type RN 118°
Cutting disc Speed for steel