Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
SPEED cutting disc for steel
SPEED cutting disc for steel - 1
SPEED cutting disc for steel - 2
SPEED cutting disc for steel - 3
SPEED cutting disc for steel - 4
SPEED cutting disc for steel - 5
SPEED cutting disc for steel - 6
SPEED cutting disc for steel - 7

For detailed information, other images and documents, please select individual articles from the following table.

SPEED cutting disc for steel

Our cutting disc with a long service life and maximum cutting performance

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Faster and more effective due to very short cutting times

  • Very thin for precise, almost burr-free and chatter-free cuts

  • The very thin design also ensures very clean and cool cutting surfaces

  • High protection against breakage

  • Very comfortable working that is gentle on the user and power tool with less effort

  • ZEBRA quality for particularly high demands
Notice
  • Store in a dry place, at 20 °C room temperature

  • Always wear appropriate protective clothing while working

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure

  • Always clamp cutting discs (straight design) with the metal ring towards the power tool

  • For further information, please refer to the package insert

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organisation for the Safety of Abrasives)