Welcome to Würth Germany For trade customers only
Long-Life Roughing Wheel for Stainless Steel

For detailed information, other images and documents, please select individual articles from the following table.

Long-Life Roughing Wheel for Stainless Steel

Especially long service life combined with high removal rates.

See product details

Available in 2 versions
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
  • Synthetic resin-bonded, fibre-reinforced high-performance roughing wheels

  • For freehand grinding with electric or pneumatic angle grinders

  • Extremely low susceptibility to breakage

  • Minimal dimension and imbalance tolerances

  • Free of iron, chlorine and sulphur (≤ 0.1%)

  • Suitable for KWU Class II (e.g. pipeline and reactor construction)
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Only use undamaged discs

  • Ensure proper contact pressure

  • Ensure the proper contact angle of the rough grinding disc as an excessively shallow contact angle causes breakage of the wheel in the peripheral area.

Complies with the highest safety requirements of European Standard EN 12413.