Welcome to Würth Germany For trade customers only
Speed rough grinding disc for steel and stainless steel
Speed rough grinding disc for steel and stainless steel - 1
Speed rough grinding disc for steel and stainless steel - 2
Speed rough grinding disc for steel and stainless steel - 3
Speed rough grinding disc for steel and stainless steel - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Speed rough grinding disc for steel and stainless steel

Rough grinding disc with special multi-layer structure for high material removal combined with a long service life.

See product details

Available in 3 versions
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
Free of iron, chlorine and sulphur (≤ 0.1%)



Suitable for KWU Class II (e.g. pipeline and reactor construction)



Black fine-grained layer: support layer (grinding-active)


  • Behaves like a support plate for the coarse-grained layer:

Increased safety during grinding


No fraying of disc


Wheel grinds down evenly


  • Excellent vibration damping

Prevents "white-finger disease”


Protects the machine



Red coarse-grained layer



Grinding-active layer with specially encased abrasive grain


  • High grind-off with low contact pressure

  • Very cool grinding (no material discolouration)

  • Very clean grinding finish

  • No clogging (dulling) of disc


Special fleece middle woven fabric


  • Increased work safety thanks to optimum grain adhesion and optimum disc composite

  • In conjunction with coarse and fine-grained combination, grinding finish can be influenced, e.g. by changing grinding angle or grinding movements
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Work only with undamaged discs

  • Ensure correct contact pressure


Ensure the proper contact angle of the rough grinding disc.


An excessively shallow contact angle causes breakage of the wheel in the peripheral area.

Complies with the highest safety requirements of European Standard EN 12413.