The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Rough grinding disc for steel and stainless steel
Synthetic resin-bonded, fibre-reinforced standard rough grinding disc with very good performance values.
Exclusively for trade customers
Register now and access more than 125,000 products



Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- High breakage resistance
- Wheel with medium hardness
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Work only with undamaged discs
- Ensure correct contact pressure
- General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels, grinding edges, welding seams and surfaces. Non-alloyed stainless steel, alloyed and high-alloy steels, rust- and acid-proof steels, chrome-nickel steels.
- Grinding edges, deburring, dressing weld seams etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!