Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
10 articles with 29 variations found
High-performance, resin-bonded, fibre-reinforced grinding disc with extremely long service life, maximum and extremely fast material removal rate
High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate
Synthetic resin-bonded, fibre-reinforced standard roughing wheel with very good performance values
High-performance, resin-bonded, fibre-reinforced rough grinding disc with particularly high and fast material removal rate
The 3M™ Cubitron™ 3 grinding disc is an exceptionally fast grinding and long-lasting disc for removing welding marks and other heavy-duty grinding applications
Revolutionary sanding process with up to three times quicker removal and longer service lives compared to conventional rough grinding disc.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Polishing pads
Lambswool polishing pad, white
Twist drill bit HSS DIN 338 type RN 130°
Plus Quadro-L hammer drill bit
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSCo DIN 338 type RN oxide
Twist drill bit HSS DIN 338 type RN 118°
Cutting disc Speed for steel